Skip Content
BUCKET 34L OR 36 QT WITH CASTORS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BUCKET 34L OR 36 QT WITH CASTORS

VILEDA PROFESSIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MNO133878
  • Mfr. Model # 133878
  • UNSPSC # 47121804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.02 lbs

Product Details

Easy glide stainless steel castors. Colour coding to reduce cross contamination. Conforms with foodservice standards. UltraFlex Basic features a large 34 litre/36 quart bucket.

Technical Specs

  • Item UltraFlex Bucket with Castors - 34 L / 36 Qt.
  • Colour Gray
  • Capacity 34 L
  • Caster Type 3" x 7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list