Skip Content
BUCKET 10 X 30 CANVAS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BUCKET 10 X 30 CANVAS

KUNY'S

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KNYSW108
  • Mfr. Model # SW108
  • UNSPSC # 24111501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

10 x 30 inches canvas bucket. 100 lbs. load rating. Back-braided lifting rope. Handles on top rim for convenient 2 person carrying. Draw string top closure. Heavy-duty canvas upper and top grain leather base construction. Non-conductive plastic top inner ring.

Technical Specs

  • Item 10" x 30" Canvas Bucket
  • Height (In.) 30
  • Width (In.) 10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list