Skip Content
BUCKET #1 CANVAS LEATHER BOTTOM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BUCKET #1 CANVAS LEATHER BOTTOM

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN5104
  • Mfr. Model # 5104
  • UNSPSC # 24111501
  • CATALOGUE PAGE # 372
  • Shipping Weight 2.62 lbs

Product Details

Leather bottom bucket is made of No. 1 canvas with a Cycolac top ring. Bottom is covered with leather reinforcements extending 3 inches up the sides. Polypropylene rope handle is reinforced with leather where it is spliced around top ring.

Technical Specs

  • Dia. (In.) 12"
  • Colour Natural
  • Features Web Handle Extends Down the Sides of the Bucket for Added Strength, High-Density Polyethylene Top Ring for Strength and Chemical Resistance
  • Depth (In.) 17
  • Height (In.) 17"
  • Item Leather-Bottom Bucket
  • Material No. 4 Canvas
  • Number of Pockets (Inside) 1
  • Type Leather-Bottom
  • For Use With 100 lbs. Capacity
  • Width (In.) 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list