Skip Content
BUCHNER FUNNEL,110 MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BUCHNER FUNNEL,110 MM

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3MKY3
  • Mfr. Model # 3MKY3
  • UNSPSC # 40141735
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Buchner Funnel
  • Special Features Autoclavable, Lightweight, 2-Piece Funnel: Top Portion Snaps into Lower One, Forming a Vacuum Seal That Does Not Require Greasing: Base of Top Portion Has Perforated Filter Plate
  • Funnel Top ID 110mm
  • Funnel Material Polypropylene
  • Stem Length 84mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list