Skip Content
BUBBLE WRAP 1/2X48X250 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BUBBLE WRAP 1/2X48X250

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPGBUBWRAP12
  • Mfr. Model # BUBWRAP12
  • UNSPSC # 24120000
  • CATALOGUE PAGE # 2116
  • Shipping Weight 15.0 lbs

Product Details

1/2 inch bubble (large) x 48 inches wide x 750 ft. in length. Great for wrapping products to provide cushioning and protection. Add cushioniong betwween fragile items. Also use inside cartons for cushioning and filling voids.

Technical Specs

  • Item Bubble Wrap
  • Height 48"
  • Colour Clear
  • Roll Length 250 ft.
  • Width 48"
  • Roll Width 48"
  • Bubble Height 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list