Skip Content
BUBBLE WRAP 1/2X48X250 SLIT 24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BUBBLE WRAP 1/2X48X250 SLIT 24

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPGBUBWRAP12S24
  • Mfr. Model # BUBWRAP12S24
  • UNSPSC # 24141601
  • CATALOGUE PAGE # 2116
  • Shipping Weight 18.0 lbs

Product Details

1/2 inch large bubble x 48 inches wide x 250 ft. in length. Slit at 24 inches = 2 individual 24 inch rolls. Great for wrapping products to provide cushioning and protection. Add cushioniong betwween fragile items. Also use inside cartons for cushioning a

Technical Specs

  • Item Bubble Wrap
  • Colour Clear
  • Height 48"
  • Width 48"
  • Bubble Height 1/2"
  • Roll Length 250 ft.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list