Skip Content
BUBBLE IN A BOX 5/16X12X100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BUBBLE IN A BOX 5/16X12X100

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPGBUBBOX51612
  • Mfr. Model # BUBBOX51612
  • UNSPSC # 24141601
  • CATALOGUE PAGE # 2116
  • Shipping Weight 3.36 lbs

Product Details

Bubble wrap in a convenient dispenser style box. 5/16 inch bubble (medium) x 12 inches wide x 175 ft. in length, conveniently perforated every 12 inches for easy sheet sizes. Convenient for service vans, moving and storage, stores.

Technical Specs

  • Item Bubble Wrap in Box
  • Height 24.75"
  • Colour Clear
  • Width 12"
  • Perforation Increments 12"
  • Roll Length 100 ft.
  • Roll Width 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list