Skip Content
BUBBLE BAGGED 3/16X12X100 2/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BUBBLE BAGGED 3/16X12X100 2/CA

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPGBUBBAG316100
  • Mfr. Model # BUBBAG316100
  • UNSPSC # 24141601
  • CATALOGUE PAGE # 2116
  • Shipping Weight 4.0 lbs

Product Details

Bagged bubble cushioning roll, covenient mini roll of 3/16 inch bubble, 12 inches in wdth, 100 feet in length. Works well in Service Vans, Storage and Moving,Stores, areas where a larger roll of bubble may not fit.

Technical Specs

  • Item Bagged Bubble Wrap
  • Colour Clear
  • Height 25"
  • Width 12"
  • Roll Length 100 ft.
  • Perforation Increments 12"
  • Bubble Height 3/16"
  • Roll Width 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list