Skip Content
BUBBLE 3/16 X48 X 750 SLIT 24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BUBBLE 3/16 X48 X 750 SLIT 24

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPGBUBWRAP316S24
  • Mfr. Model # BUBWRAP316S24
  • UNSPSC # 24141601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.0 lbs

Technical Specs

  • Colour Clear
  • Height 48"
  • Item Bubble Wrap
  • Roll Length 750 ft.
  • Width 48"
  • Bubble Height 3/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list