Skip Content
BTN HANDLE LOCK PIN W/RING,2-1/2,5/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BTN HANDLE LOCK PIN W/RING,2-1/2,5/

INNOVATIVE COMPONENTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5REN0
  • Mfr. Model # 5REN0
  • UNSPSC # 27112133
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Finish Plain
  • Grip Length (In.) 2-1/2
  • Item Ball Lock Pin
  • Style Button Handle
  • Material 17-4 Stainless Steel
  • Knob Type Positive Locking Pin
  • Pin Dia. (In.) 5/16
  • Pin Dia. 5/16"
  • Grip Length 2-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list