Skip Content
BTL GRAD SQ HDPE 2L WH,PK 6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BTL GRAD SQ HDPE 2L WH,PK 6

DYNALON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9EP98
  • Mfr. Model # 9EP98
  • UNSPSC # 24122002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Technical Specs

  • Item Squeeze Bottle
  • Special Features Offers better stability during pouring and space-saving storage. Ergonomic hand grip for greater ease in pouring.
  • Graduation Subdivisions 50mL
  • Graduation Range 100 - 2000mL
  • Mouth Wide
  • Labware Body Color White
  • Bottle/Jar Shape Square
  • Labware Basic Material Plastic
  • Labware Body Material HDPE
  • Labware Closure Color White Clear

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list