Skip Content
BSD-9648 STEEL DECKING 96WX48D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BSD-9648 STEEL DECKING 96WX48D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENBSD9648
  • Mfr. Model # BSD9648
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 54.0 lbs

Technical Specs

  • For Use With Heavy Duty Bulk Storage Rack
  • Depth 48"
  • Item Corrugated Steel Decking
  • Colour Gray
  • Width 96"
  • Load Capacity 2150 lb.
  • Thickness 9/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list