BSD-7248 STEEL DECKING 72WX48D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BSD-7248 STEEL DECKING 72WX48D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENBSD7248
  • Mfr. Model # BSD7248
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 41.0 lbs

Technical Specs

  • Colour Gray
  • Depth 48"
  • For Use With Heavy Duty Bulk Storage Rack
  • Width 72"
  • Item Corrugated Steel Decking
  • Load Capacity 2750 lb.
  • Thickness 9/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list