BSD-6048 STEEL DECKING 60WX48D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BSD-6048 STEEL DECKING 60WX48D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENBSD6048
  • Mfr. Model # BSD6048
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 34.0 lbs

Technical Specs

  • Item Corrugated Steel Decking
  • Colour Gray
  • Depth 48"
  • Width 60"
  • For Use With Heavy Duty Bulk Storage Rack
  • Load Capacity 3,800 lbs.
  • Thickness 9/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list