Skip Content
BSD-4848 STEEL DECKING 48WX48D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BSD-4848 STEEL DECKING 48WX48D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENBSD4848
  • Mfr. Model # BSD4848
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.0 lbs

Technical Specs

  • Colour Gray
  • Depth 48"
  • For Use With Heavy Duty Bulk Storage Rack
  • Width 48"
  • Item Corrugated Steel Decking
  • Load Capacity 4150 lb.
  • Thickness 9/16"
  • Includes (4) 12" Panels
  • Decking Material Ribbed Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list