BSD-4836 STEEL DECKING 48WX36D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BSD-4836 STEEL DECKING 48WX36D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENBSD4836
  • Mfr. Model # BSD4836
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.0 lbs

Technical Specs

  • Depth 36"
  • Colour Gray
  • For Use With Heavy Duty Bulk Storage Rack
  • Item Corrugated Steel Decking
  • Load Capacity 4150 lb.
  • Thickness 9/16"
  • Width 48"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list