Skip Content
BS5-121812-1 ASM5COMBX 1W-SAND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BS5-121812-1 ASM5COMBX 1W-SAND

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENBS5-121812-1SD
  • Mfr. Model # BS5-121812-1SD
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 61.0 lbs

Technical Specs

  • Finish Powder Coated
  • Colour Sand
  • Overall Depth 18"
  • Material Steel
  • Handle Type Finger Pull
  • Lock Type Optional
  • Overall Height 66"
  • Tier 5
  • Overall Width 12"
  • Legs Yes
  • Opening Height 10-3/4"
  • Opening Width 12"
  • Assembled/Unassembled Assembled
  • Opening Depth 17"
  • Locker Configuration (1) Wide, (5) Openings
  • Locker Door Type Louvered
  • Includes I.D. Plate
  • Item Box Locker
  • Locking System Padlock Hasp

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list