Skip Content
BS5-121812-1 ASM5COMBX 1W-MGRY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BS5-121812-1 ASM5COMBX 1W-MGRY

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENBS5-121812-1MGY
  • Mfr. Model # BS5-121812-1MGY
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 61.0 lbs

Technical Specs

  • Colour Medium Gray
  • Finish Powder Coated
  • Material Steel
  • Handle Type Finger Pull
  • Lock Type Optional
  • Overall Depth 18"
  • Overall Height 66"
  • Overall Width 12"
  • Tier 5
  • Opening Height 10-3/4"
  • Legs Yes
  • Opening Depth 17"
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Assembled/Unassembled Assembled
  • Opening Width 12"
  • Locker Configuration (1) Wide, (5) Openings
  • Locker Door Type Louvered
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Includes I.D. Plate
  • Item Box Locker
  • Locking System Padlock Hasp

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list