Skip Content
BS1-121812-4 4PRSNWLMTDLKR-SND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BS1-121812-4 4PRSNWLMTDLKR-SND

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENBS1-121812-4SD
  • Mfr. Model # BS1-121812-4SD
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 55.0 lbs

Technical Specs

  • Finish Powder Coated
  • Colour Sand
  • Handle Type Finger Pull
  • Material Steel
  • Overall Depth 18"
  • Lock Type Optional
  • Overall Width 48"
  • Overall Height 12"
  • Tier 1
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Opening Height 10-3/4"
  • Legs Yes
  • Opening Depth 17"
  • Locker Configuration (4) Wide, (4) Openings
  • Assembled/Unassembled Assembled
  • Opening Width 12"
  • Locker Door Type Louvered
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Includes Coat Rod and I.D. Plates
  • Item Wall Mounted Box Locker
  • Locking System Padlock Hasp

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list