Skip Content
BRUTE FORCE O-SERIES C-CLAMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BRUTE FORCE O-SERIES C-CLAMP

WILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAR14563
  • Mfr. Model # 14563
  • UNSPSC # 27112120
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.6 lbs

Technical Specs

  • Item C-Clamp
  • Body Material Forged Steel
  • Body Colour Black
  • Swivel Pad No
  • Body Finish Black Oxide
  • Max. Opening 5-1/4"
  • Throat Depth 3-1/8"
  • Duty Rating Extra Heavy Duty
  • Spindle Material Steel
  • Min. Opening 0"
  • Spindle Finish Black Oxide
  • Throat Shape Square
  • Anvil Shape Flat
  • Clamping Pressure 23,800 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list