BRUTE FORCE O-SERIES C-CLAMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BRUTE FORCE O-SERIES C-CLAMP

WILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAR14554
  • Mfr. Model # 14554
  • UNSPSC # 27112120
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.3 lbs

Technical Specs

  • Item C-Clamp
  • Body Material Forged Steel
  • Swivel Pad No
  • Body Colour Black
  • Max. Opening 4-1/2"
  • Body Finish Black Oxide
  • Duty Rating Extra Heavy Duty
  • Throat Depth 2-3/4"
  • Spindle Material Steel
  • Anvil Shape Flat
  • Min. Opening 0"
  • Throat Shape Square
  • Spindle Finish Black Oxide
  • Clamping Pressure 20,000 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list