Skip Content
Discontinued with Replacement
BRUTE 2 BREAKER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BRUTE 2 BREAKER

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSBH2760VC
  • Mfr. Model # BH2760VC
  • UNSPSC # 27112705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 70.87 lbs
Suggested Replacement Product
HAMMER DEMOLITION 120V 1-1/8IN

Price: NA

Product Details

ServiceMinder(TM) brush system - shuts the Brute(TM) off when brush replacement, lubrication or preventative maintenance is needed. Grease packed gear box and hammer. Includes: (1) breaker hammer, (2) moil points, (2) narrow chisels and (1) hammer hauler

Technical Specs

  • Amps 15

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list