BRUSHLESS DIRECT DRIVE BLWR ECM 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BRUSHLESS DIRECT DRIVE BLWR ECM 1/2

GENTEQ

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS6005
  • Mfr. Model # 6005
  • UNSPSC # 26101603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.85 lbs

Technical Specs

  • Application HP PSC Motors in Residential or Light Commercial HVAC Systems
  • HP 1/2
  • Full Load Amps 6.7/4.0
  • Nameplate RPM 1070
  • Item ECM Direct Drive Blower Motor
  • Phase 1
  • Includes 115VAC White Jumper and HVAC System ID Label
  • Capacitor Required No
  • Duty Continuous
  • Overall Length 11-1/4"
  • RPM Range 1001-1100
  • Hz 60/50
  • Shaft Length 4-15/16"
  • Voltage 115/230
  • Standards UL Recognized (1004)
  • Frame 48
  • Ambient Temperature -40 Degrees C - 40 Degrees C
  • Body Dia. 5-5/8"
  • Shaft Dia. 1/2"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Application HVAC/R
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Design ECM
  • Motor Thermal Protection Auto
  • Motor Mounting Type Band
  • Motor Mounting Position All Angle
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Flat
  • Motor Enclosure Design Open Air-Over
  • Motor Bearings Ball
  • No. of Speeds 1
  • Motor Service Factor 1.00
  • Ins. Class B
  • Motor Frame Material Cast Aluminum
  • Voltage Compatibility 115, 120, 230, 240, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list