BRUSHLESS DC MOTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BRUSHLESS DC MOTOR

MORRILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS5R023
  • Mfr. Model # 5R023
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.17 lbs

Technical Specs

  • Application Condenser and Evaporator Fans, Walk-in Coolers and Freezers, Ice Machines, Beverage Merchandisers and Vending Machines
  • Full Load Amps 0.45
  • HP 1/20
  • Item ECM Unit Bearing Motor
  • Nameplate RPM 1550
  • Phase 1
  • Duty Continuous
  • Hz 60
  • Output Watts 38
  • Plug Type 2-prong Lyall M-2-24
  • Overall Length 4-1/16"
  • RPM Range 1501-1600
  • Shaft Length 1/4"
  • Voltage 230
  • Frame Non-Standard
  • Standards UL Recognized (E258064)
  • Body Dia. 3-5/16"
  • Mounting Pattern (5) 0.15" Dia Cored Holes on 2.813" Dia Bolt Circle on Rear, (4) 0.147" Dia Drilled Holes 5/8 x 1-1/8" on Each Foot
  • Ambient Temperature -40 Degrees C - 55 Degrees C
  • Shaft Dia. 1/4"
  • Max. Ambient Temp. 55 Degrees C
  • Motor Application HVAC/R
  • Length Less Shaft 3-13/16"
  • Motor Sub Application Refrigerator/Freezer
  • Motor Design ECM
  • Motor Mounting Position All Angle
  • Motor Mounting Type Rear/Foot
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CCWLE
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Shaft Design Threaded
  • No. of Speeds 1
  • Motor Bearings Unit
  • Motor Service Factor 1.00
  • Ins. Class B
  • Voltage Compatibility 230, 240, 115/230, 120/240
  • Motor Frame Material Cast Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list