BRUSHLESS DC MOTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BRUSHLESS DC MOTOR

MORRILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS5R019
  • Mfr. Model # 5R019
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Technical Specs

  • Application Condenser and Evaporator Fans, Walk-in Coolers and Freezers, Ice Machines, Beverage Merchandisers and Vending Machines
  • Full Load Amps 0.15
  • HP 1/60
  • Item ECM Unit Bearing Motor
  • Nameplate RPM 1550
  • Phase 1
  • Output Watts 12
  • Hz 60
  • Overall Length 3-1/2"
  • Duty Continuous
  • Plug Type 2-prong Lyall M-2-24
  • RPM Range 1501-1600
  • Voltage 230
  • Shaft Length 1/4"
  • Body Dia. 3-5/16"
  • Standards UL Recognized (E258064)
  • Frame Non-Standard
  • Ambient Temperature -40 Degrees C - 55 Degrees C
  • Mounting Pattern (5) 0.15" Dia Cored Holes on 2.813" Dia Bolt Circle on Rear, (4) 0.147" Dia Drilled Holes 5/8 x 1-1/8" on Each Foot
  • Shaft Dia. 1/4"
  • Max. Ambient Temp. 55 Degrees C
  • Length Less Shaft 3-1/4"
  • Motor Application HVAC/R
  • Motor Sub Application Refrigerator/Freezer
  • Motor Design ECM
  • Motor Mounting Type Rear/Foot
  • Motor Mounting Position All Angle
  • Motor Thermal Protection Auto
  • Motor Shaft Design Threaded
  • Motor Shaft Rotation CWLE
  • Motor Enclosure Design Totally Enclosed Air-Over
  • No. of Speeds 1
  • Motor Service Factor 1.00
  • Motor Bearings Unit
  • Ins. Class B
  • Motor Frame Material Cast Aluminum
  • Voltage Compatibility 230, 240, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list