BRUSHLESS DC MOTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BRUSHLESS DC MOTOR

MORRILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS5222
  • Mfr. Model # 5222
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.25 lbs

Technical Specs

  • Full Load Amps 0.45
  • HP 1/20
  • Nameplate RPM 1550
  • Item Unit Bearing Motor
  • Phase 1
  • Overall Length 5-31/32"
  • Output Watts 38
  • Hz 60/50
  • RPM Range 1501-1600
  • Voltage 208-230
  • Shaft Length 2-5/8"
  • Frame Non-Standard
  • Body Dia. 3-5/16"
  • Bolt Circle Dia. 2-27/32"
  • Shaft Dia. 5/16"
  • Max. Ambient Temp. 55 Degrees C
  • Length Less Shaft 3-1/3"
  • Motor Sub Application Refrigerator/Freezer
  • Motor Application HVAC/R
  • Motor Design ECM
  • Motor Mounting Type Stud
  • Motor Thermal Protection Auto
  • Motor Mounting Position All Angle
  • Motor Shaft Design Flat
  • Motor Shaft Rotation CWLE
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Service Factor 1.00
  • Ins. Class B
  • Motor Bearings Ball
  • Voltage Compatibility 115/208-230, 208-230, 208-240
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list