Skip Content
BRUSHLESS DC MOTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BRUSHLESS DC MOTOR

MORRILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS5206
  • Mfr. Model # 5206
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.15 lbs

Technical Specs

  • Full Load Amps 0.45
  • HP 1/20
  • Item Unit Bearing Motor
  • Phase 1
  • Nameplate RPM 1550
  • Hz 60/50
  • Output Watts 38
  • Overall Length 5-31/32"
  • RPM Range 1501-1600
  • Shaft Length 2-5/8"
  • Voltage 208-230
  • Frame Non-Standard
  • Bolt Circle Dia. 2-27/32"
  • Body Dia. 3-5/16"
  • Shaft Dia. 5/16"
  • Length Less Shaft 3-1/3"
  • Max. Ambient Temp. 55 Degrees C
  • Motor Application HVAC/R
  • Motor Sub Application Refrigerator/Freezer
  • Motor Design ECM
  • Motor Mounting Type Stud
  • Motor Shaft Rotation CCWLE
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Shaft Design Flat
  • Motor Thermal Protection Auto
  • Motor Service Factor 1.00
  • Motor Bearings Ball
  • Ins. Class B
  • Voltage Compatibility 115/208-230, 208-230, 208-240
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list