Skip Content
BRUSHLESS DC MOTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BRUSHLESS DC MOTOR

MORRILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS5203
  • Mfr. Model # 5203
  • UNSPSC # 26101603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Application Condenser and Evaporator Fans, Walk In Coolers, and Freezers
  • Full Load Amps 0.8
  • HP 1/15
  • Includes Lead Cord
  • Item Brushless DC Motor
  • Phase 1
  • Duty Continuous
  • Nameplate RPM 1550
  • Capacitor Required No
  • Hz 60
  • Overall Length 6-9/32"
  • Plug Type 2 Prong Lyall M-2-24
  • Voltage 230
  • Shaft Length 2-39/64"
  • Standards UL Recognized (E306123)
  • RPM Range 1501-1600
  • Frame Nonstandard
  • Bolt Circle Dia. 2-4/5"
  • Mounting Pattern 2-4/5" Diameter Bolt Circle
  • Shaft Dia. 5/16"
  • Ambient Temperature -40 Degrees C - 55 Degrees C
  • Motor Application HVAC/R
  • Body Dia. 3-3/10"
  • Length Less Shaft 4-43/64"
  • Max. Ambient Temp. 55 Degrees C
  • Motor Bearings Ball
  • No. of Speeds 1
  • Motor Thermal Protection Auto
  • Motor Sub Application Refrigerator/Freezer
  • Motor Service Factor 1.00
  • Ins. Class B
  • Motor Frame Material Cast Aluminum
  • Voltage Compatibility 230, 240, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list