BRUSHLESS DC MOTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BRUSHLESS DC MOTOR

MORRILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS5202
  • Mfr. Model # 5202
  • UNSPSC # 26101603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • HP 1/15
  • Full Load Amps 0.8
  • Application Condenser and Evaporator Fans, Walk In Coolers, and Freezers
  • Includes Lead Cord
  • Nameplate RPM 1550
  • Item Brushless DC Motor
  • Capacitor Required No
  • Phase 1
  • Duty Continuous
  • Hz 60
  • Overall Length 6-9/32"
  • RPM Range 1501-1600
  • Plug Type 2 Prong Lyall M-2-24
  • Shaft Length 2-39/64"
  • Voltage 230
  • Frame Nonstandard
  • Standards UL Recognized (E306123)
  • Bolt Circle Dia. 2-4/5"
  • Mounting Pattern 2-4/5" Diameter Bolt Circle
  • Max. Ambient Temp. 55 Degrees C
  • Body Dia. 3-3/10"
  • Ambient Temperature -40 Degrees C - 55 Degrees C
  • Motor Application HVAC/R
  • Shaft Dia. 5/16"
  • Motor Sub Application Refrigerator/Freezer
  • Motor Thermal Protection Auto
  • No. of Speeds 1
  • Motor Bearings Ball
  • Motor Frame Material Cast Aluminum
  • Motor Service Factor 1.00
  • Voltage Compatibility 230, 240, 115/230, 120/240
  • Ins. Class B

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list