BRUSHLESS DC MOTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BRUSHLESS DC MOTOR

MORRILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS5106
  • Mfr. Model # 5106
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.95 lbs

Technical Specs

  • Item Unit Bearing Motor
  • Full Load Amps 0.90
  • Nameplate RPM 1550
  • HP 1/20
  • Phase 1
  • Hz 60/50
  • Frame Non-Standard
  • Overall Length 5-31/32"
  • RPM Range 1501-1600
  • Output Watts 38
  • Voltage 115
  • Shaft Length 2-5/8"
  • Bolt Circle Dia. 2-27/32"
  • Shaft Dia. 5/16"
  • Motor Application HVAC/R
  • Body Dia. 3-5/16"
  • Max. Ambient Temp. 55 Degrees C
  • Length Less Shaft 3-1/3"
  • Motor Sub Application Refrigerator/Freezer
  • Motor Design ECM
  • Motor Shaft Rotation CCWLE
  • Motor Mounting Type Stud
  • Motor Thermal Protection Auto
  • Motor Mounting Position All Angle
  • Motor Shaft Design Flat
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Bearings Ball
  • Motor Service Factor 1.00
  • Ins. Class B
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list