BRUSHLESS DC MOTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BRUSHLESS DC MOTOR

MORRILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS5104
  • Mfr. Model # 5104
  • UNSPSC # 26101603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.25 lbs

Technical Specs

  • Full Load Amps 1.3
  • Application Condenser and Evaporator Fans, Walk In Coolers, and Freezers
  • Includes Lead Cord
  • HP 1/15
  • Item Brushless DC Motor
  • Nameplate RPM 1550
  • Phase 1
  • Capacitor Required No
  • Duty Continuous
  • Hz 60
  • Overall Length 5-9/64"
  • RPM Range 1501-1600
  • Plug Type 2 Prong Lyall M-2-24
  • Frame Nonstandard
  • Shaft Length 1"
  • Standards UL Recognized (E306123)
  • Voltage 115
  • Bolt Circle Dia. 2-4/5"
  • Ambient Temperature -40 Degrees C - 55 Degrees C
  • Mounting Pattern 2-4/5" Diameter Bolt Circle
  • Body Dia. 3-3/10"
  • Length Less Shaft 4-1/8"
  • Shaft Dia. 5/16"
  • Motor Application HVAC/R
  • Max. Ambient Temp. 55 Degrees C
  • Motor Sub Application Refrigerator/Freezer
  • No. of Speeds 1
  • Motor Bearings Ball
  • Motor Thermal Protection Auto
  • Motor Frame Material Cast Aluminum
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240
  • Ins. Class B
  • Motor Service Factor 1.00

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list