Skip Content
BRUSHLESS DC MOTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BRUSHLESS DC MOTOR

MORRILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS5103
  • Mfr. Model # 5103
  • UNSPSC # 26101603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.99 lbs

Technical Specs

  • HP 1/15
  • Application Condenser and Evaporator Fans, Walk In Coolers, and Freezers
  • Item Brushless DC Motor
  • Includes Lead Cord
  • Full Load Amps 1.3
  • Nameplate RPM 1550
  • Phase 1
  • Capacitor Required No
  • Duty Continuous
  • Overall Length 6-9/32"
  • Hz 60
  • Plug Type 2 Prong Lyall M-2-24
  • RPM Range 1501-1600
  • Shaft Length 2-39/64"
  • Voltage 115
  • Frame Nonstandard
  • Standards UL Recognized (E306123)
  • Bolt Circle Dia. 2-4/5"
  • Body Dia. 3-3/10"
  • Mounting Pattern 2-4/5" Diameter Bolt Circle
  • Ambient Temperature -40 Degrees C - 55 Degrees C
  • Motor Application HVAC/R
  • Max. Ambient Temp. 55 Degrees C
  • Shaft Dia. 5/16"
  • Motor Sub Application Refrigerator/Freezer
  • Motor Thermal Protection Auto
  • Motor Service Factor 1.00
  • No. of Speeds 1
  • Motor Bearings Ball
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240
  • Motor Frame Material Cast Aluminum
  • Ins. Class B

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list