Skip Content
BRUSHLESS DC MOTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BRUSHLESS DC MOTOR

MORRILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS5102
  • Mfr. Model # 5102
  • UNSPSC # 26101603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.05 lbs

Technical Specs

  • Application Condenser and Evaporator Fans, Walk In Coolers, and Freezers
  • Full Load Amps 1.3
  • Item Brushless ECM Motor
  • HP 1/15
  • Includes Lead Cord
  • Nameplate RPM 1550
  • Phase 1
  • Capacitor Required No
  • Hz 60
  • Duty Continuous
  • Overall Length 6-9/32"
  • Shaft Length 2-39/64"
  • Plug Type 2 Prong Lyall M-2-24
  • RPM Range 1501-1600
  • Voltage 115
  • Bolt Circle Dia. 2-4/5"
  • Frame Nonstandard
  • Standards UL Recognized (E306123)
  • Mounting Pattern 2-4/5" Diameter Bolt Circle
  • Body Dia. 3-3/10"
  • Ambient Temperature -40 Degrees C - 55 Degrees C
  • Shaft Dia. 5/16"
  • Max. Ambient Temp. 55 Degrees C
  • No. of Speeds 1
  • Motor Service Factor 1.00
  • Motor Thermal Protection Auto
  • Motor Application HVAC/R
  • Motor Bearings Ball
  • Motor Sub Application Refrigerator/Freezer
  • Ins. Class B
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240
  • Motor Frame Material Cast Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list