Skip Content
BRUSHLESS DC MOTOR ECM 1/3 HP 1050 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BRUSHLESS DC MOTOR ECM 1/3 HP 1050

GENTEQ

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS6703
  • Mfr. Model # 6703
  • UNSPSC # 26101603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.41 lbs

Technical Specs

  • Application Air Handler Systems
  • Full Load Amps 2.6
  • HP 1/3
  • Item ECM Direct Drive Blower Motor
  • Phase 1
  • Nameplate RPM 1050
  • Capacitor Required No
  • Duty Continuous
  • Hz 60/50
  • Overall Length 9-3/16"
  • Output Watts 246
  • Shaft Length 3-15/16"
  • Plug Type 1/4" and 3/8" Straight Male Quick Connect Terminals
  • RPM Range 1001-1100
  • Voltage 208-230/277
  • Standards UL Recognized, CSA Certified
  • Frame 48
  • Body Dia. 5-2/3"
  • Ambient Temperature -40 Degrees C - 55 Degrees C
  • Max. Ambient Temp. 55 Degrees C
  • Shaft Dia. 1/2"
  • Length Less Shaft 5-1/4"
  • Motor Application HVAC/R
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Thermal Protection Auto
  • Motor Mounting Type Band
  • Motor Design ECM
  • Motor Mounting Position All Angle
  • Motor Shaft Design Flat
  • Motor Enclosure Design Open Air-Over
  • Motor Shaft Rotation CCWLE
  • No. of Speeds 5
  • Motor Bearings Ball
  • Motor Service Factor 1.00
  • Ins. Class B
  • Voltage Compatibility 208, 230, 240, 265, 277, 208-230, 208-230/277, 208-240, 277/230
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list