Skip Content
BRUSHES BOLT CLEANER M24X60L 5PCS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRUSHES BOLT CLEANER M24X60L 5PCS

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNP8940169936
  • Mfr. Model # 8940169936
  • UNSPSC # 27112828
  • CATALOGUE PAGE # 2835
  • Shipping Weight 0.13 lbs

Product Details

Wheel Stud Cleaners, Size 24 mm x 60 mm, Socket Depth 60 mm

Technical Specs

  • Item Stud Cleaner Brushes M24 X 60 L, 5 Pieces
  • Size 24mm x 60mm
  • Overall Length 60mm
  • Socket Depth 60 mm
  • SAE or Metric Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list