Skip Content
BRUSHES BOLT CLEANER M20X37L 5PCS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRUSHES BOLT CLEANER M20X37L 5PCS

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNP8940169930
  • Mfr. Model # 8940169930
  • UNSPSC # 27112828
  • CATALOGUE PAGE # 2835
  • Shipping Weight 0.11 lbs

Product Details

Wheel Stud Cleaners, Metric,Size 20 mm x 37 mm, Socket Depth 37 mm

Technical Specs

  • Overall Length 37mm
  • Socket Depth 37 mm
  • Size 20mm x 37mm
  • SAE or Metric Metric
  • Item Stud Cleaner Brushes M20 X 37 L, 5 Pieces

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list