Skip Content
BRUSH WIRE WHEEL CRIMPED WIDE 8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRUSH WIRE WHEEL CRIMPED WIDE 8IN

OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OSB99023
  • Mfr. Model # 99023
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 624
  • Shipping Weight 2.812 lbs

Product Details

Economy crimped wire wheel brushes. Light-duty or infrequent applications the PRO series products will deliver good value & performance. Applications: cleaning, deburring & removal of rust, scale, carbon & corrosion. Includes 1/2 inch & 5/8 inch adapters.

Technical Specs

  • Item Wire Wheel Brush
  • Max. RPM 4500
  • Wire Dia. 0.014"
  • For Use With Bench and Pedestal Grinders
  • Mounting Type Arbor
  • Face Width 1-1/2"
  • Brush Dia. 8"
  • Arbor Hole 2"
  • Trim Length 1-11/16"
  • Bristle Type Crimped Wire
  • Fill Material Carbon Steel

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list