BRUSH WIRE WHEEL CRIMPED MED 4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BRUSH WIRE WHEEL CRIMPED MED 4IN

OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OSB99014
  • Mfr. Model # 99014
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 624
  • Shipping Weight 0.28 lbs

Product Details

Economy crimped wire wheel brushes. Light-duty or infrequent applications the PRO series products will deliver good value & performance. Applications: cleaning, deburring & removal of rust, scale, carbon & corrosion. Includes 1/2 inch & 5/8 inch adapters.

Technical Specs

  • Max. RPM 6000
  • Item Wire Wheel Brush
  • Wire Dia. 0.014"
  • For Use With Small Grinder
  • Mounting Type Arbor
  • Face Width 3/4"
  • Trim Length 7/8"
  • Brush Dia. 4"
  • Fill Material Carbon Steel
  • Bristle Type Crimped Wire
  • Arbor Hole 3/4"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list