Skip Content
BRUSH WIRE SHOE HANDLE, SCRATCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRUSH WIRE SHOE HANDLE, SCRATCH

AMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APOB399
  • Mfr. Model # B399
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 203
  • Shipping Weight 0.45 lbs

Product Details

Non-sparking scratch brush - shoe handle. Overall length 10 inches, trim length 1-1/8 inches. Wire rows 4 x 16.

Technical Specs

  • Overall Length 10"
  • Number of Rows 4 x 16
  • Trim Length 1-1/8"
  • Handle Length 4"
  • Cleaning Brush Style Short Handle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list