BRUSH WIRE KNOT 6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BRUSH WIRE KNOT 6IN

AMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APOWB60KT
  • Mfr. Model # WB60KT
  • UNSPSC # 27111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Max. RPM 9000
  • Item Knot Wire Wheel Brush
  • Wire Dia. 0.020"
  • Face Width 1/2"
  • Arbor Hole 5/8"-11
  • Brush Dia. 6"
  • Mounting Type Arbor Hole
  • Trim Length 9/16"
  • Fill Material Bronze
  • Bristle Type Knoted Wire

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list