Skip Content
BRUSH WIRE CUP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BRUSH WIRE CUP

WEILER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2FZ15
  • Mfr. Model # 2FZ15
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.3 lbs

Technical Specs

  • Max. RPM 6600
  • For Use With Angle Grinders
  • Mounting Type Threaded Arbor
  • Item Double Row Cup Brush
  • Wire Dia. 0.023"
  • Trim Length 1-3/8"
  • Arbor Hole 5/8" - 11"
  • Brush Dia. 6"
  • Fill Material Carbon Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list