Skip Content
BRUSH WIRE CRIMP SS 2-3/4INX5/8-11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRUSH WIRE CRIMP SS 2-3/4INX5/8-11

FELTON BRUSH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLTP213
  • Mfr. Model # P213
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 620
  • Shipping Weight 1.0 lbs

Product Details

Crimped cup brush. 23/4 inch diameter, 5/8-11 arbor, .014 wire size, wire type stainless steel.

Technical Specs

  • For Use With Angle Grinders
  • Max. RPM 14,000
  • Item Crimped Wire Cup Brush
  • Wire Dia. 0.014"
  • Brush Dia. 2-3/4"
  • Trim Length 1"
  • Arbor Hole 5/8" - 11 UNC
  • Fill Material Stainless Steel
  • Mounting Type Threaded Arbor

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list