Skip Content
BRUSH WIRE CRIMP CUP .0118 WIRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRUSH WIRE CRIMP CUP .0118 WIRE

OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OSB32004
  • Mfr. Model # 32004
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 621
  • Shipping Weight 0.21 lbs

Product Details

Brush offers light-duty cleaning action on air tools or electric high-speed portable tools. Has a 1/4 inch shank.Note: As a safety precaution, brush shanks must be fully inserted into the chuck or collet, and tightened securely. Designed for light and medium-duty applications on a variety of highspeed air and electric tools. Offers smooth, responsive cutting action at all speeds on a variety of jobs.

Technical Specs

  • Max. RPM 10,500
  • Wire Dia. 0.012"
  • For Use With Air Tools, Electric High-Speed Portable Tools
  • Item Cup Brush
  • Mounting Type Shank
  • Shank Size 1/4"
  • Brush Dia. 2"
  • Trim Length 5/8"
  • Fill Material Carbon

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list