Skip Content
BRUSH WHL WRE KNTGRND MNI HISPD 4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

BRUSH WHL WRE KNTGRND MNI HISPD 4IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWWWB4
  • Mfr. Model # WWB4
  • UNSPSC # 27111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.83 lbs

Product Details

Knot wire wheel. 4 inch diameter, 5/8-11 arbor, wire size .014 inches, wire type steel.

Technical Specs

  • Item Wire Wheel Brush
  • Wire Dia. 0.014"
  • Max. RPM 20,000
  • Brush Dia. 4"
  • Arbor Hole 5/8" - 11
  • Trim Length 7/8"
  • Mounting Type Threaded Arbor
  • Bristle Type Twist Wire
  • Fill Material Stainless Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list