Skip Content
BRUSH WHL BD STR GRND MNI HISPD 4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRUSH WHL BD STR GRND MNI HISPD 4IN

OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OSB26399
  • Mfr. Model # 26399
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 623
  • Shipping Weight 0.39 lbs

Product Details

Stainless stringer bead wire wheel brush for mini grinders has thicker, heavier faceplates for greater overall strength and support. Taller nuts for more wrench surface and vibration reduction and is excellent for bead scale removal.

Technical Specs

  • Max. RPM 20,000
  • Wire Dia. 0.02"
  • Brush Dia. 4"
  • Trim Length 7/8"
  • Arbor Hole 5/8" - 11
  • For Use With Small Grinder
  • Item Stringer Bead Wheel Brush
  • Mounting Type Threaded Arbor
  • Face Width 9/16"
  • Bristle Type Knot Wire
  • Fill Material Stainless Steel

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list