BRUSH WHEEL WRE KNT BD STRNG 6-1/2I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BRUSH WHEEL WRE KNT BD STRNG 6-1/2I

OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OSB26226
  • Mfr. Model # 26226
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 623
  • Shipping Weight 1.25 lbs

Product Details

Stringer bead knotted wire wheel brush is a rugged construction which provides high brush flexibility, more uniform results, maximum safety and efficient operation at high speeds. For standard knot wire applications that need more aggressive action.

Technical Specs

  • Max. RPM 12,000
  • Wire Dia. 0.02"
  • Trim Length 1-7/32"
  • Brush Dia. 6-1/2"
  • Arbor Hole 5/8" - 11
  • For Use With Bench and Pedestal Grinders
  • Mounting Type Threaded Arbor
  • Face Width 1/4"
  • Item Wheel-Stringer Bead
  • Bristle Type Knot Wire
  • Fill Material Stainless Steel

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list