Skip Content
BRUSH WHEEL WRE KNT BD STRG 4-7/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

BRUSH WHEEL WRE KNT BD STRG 4-7/8IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWWWB478SBSS
  • Mfr. Model # WWB478SBSS
  • UNSPSC # 27111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Product Details

Stringer Bead knot wire wheel. 4-7/8 inch diameter, 5/8-11 arbor, wire size .020 inches, wire type stainless steel wheel.

Technical Specs

  • Item Stringer Bead Twist Wheel
  • Max. RPM 12,000
  • Wire Dia. 0.02"
  • Brush Dia. 4-7/8"
  • Trim Length 1"
  • Arbor Hole 5/8" - 11
  • Mounting Type Threaded Arbor
  • Fill Material Stainless Steel
  • Bristle Type Twist Wire

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list