BRUSH WHEEL WRE CRMP 3IN 1/4IN SHNK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

BRUSH WHEEL WRE CRMP 3IN 1/4IN SHNK

OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OSB11242
  • Mfr. Model # 11242
  • UNSPSC # 27111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Product Details

Crimped wire wheel brush with 1/4 inch shank. Brush diameter is 3 inches. Fill diameter is 0.014 inches. Maximum RPM 25,000. Trim length 0.750 inches.

Technical Specs

  • Max. RPM 25,000

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list