Skip Content
BRUSH WHEEL WIRE WIDE FACE  8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRUSH WHEEL WIRE WIDE FACE 8IN

OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OSB22013
  • Mfr. Model # 22013
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 624
  • Shipping Weight 1.38 lbs

Product Details

Carbon crimped wire wheel brush provides controlled tip action and is used for surface refinement and removing light burrs. Outstanding cutting action and maximum fatigue resistance for longer life. Crimped wide face wheel brushes.

Technical Specs

  • Item Wide Face Wheels
  • Max. RPM 4500
  • Wire Dia. 0.02"
  • For Use With Bench and Pedestal Grinders
  • Mounting Type Arbor
  • Face Width 1-1/2"
  • Trim Length 1-1/2"
  • Bristle Type Crimped Wire
  • Arbor Hole 2"
  • Brush Dia. 8"
  • Fill Material Carbon Steel

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list