Skip Content
BRUSH WHEEL WIRE WIDE FACE 6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRUSH WHEEL WIRE WIDE FACE 6IN

OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OSB22060
  • Mfr. Model # 22060
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 624
  • Shipping Weight 2.13 lbs

Product Details

Stainless crimped wire wheel brush provides controlled tip action and is used for surface refinement and removing light burrs. Highly resistant to corrosion and high temperatures.

Technical Specs

  • Item Wide Face Wheels
  • Max. RPM 6000
  • Wire Dia. 0.01"
  • For Use With Bench and Pedestal Grinders
  • Mounting Type Arbor
  • Brush Dia. 6"
  • Face Width 1-1/4"
  • Trim Length 1"
  • Bristle Type Crimped Wire
  • Arbor Hole 2"
  • Fill Material Carbon Steel

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list